Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1500780 / 15X17.5X1 HDS1 R

1050110 / 10.5X11.75X0.625 HDS1 R

1500780 / 15X17.5X1 HDS1 R

CRSEAL 1500780 / 15X17.5X1 HDS1 R SEAL

Lip Seal; 15" Shaft Dia; 17-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1500780

BDI #

1242658

PRICE
$ 629.35 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
31411705
EAN
0085311125826
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1500780
Weight / LBS
5.933
Long Description
Lip Seal; 15" Shaft Dia; 17-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
17.5 Inch | 444.5 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Actual Width
1 Inch | 25.4 Millimeter