Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15031 / 1.503X2.375X0.72 HMSA26 V

15031 / 1.503X2.375X0.72 HMSA26 V

15031 / 1.503X2.375X0.72 HMSA26 V

CRSEAL 15031 / 1.503X2.375X0.72 HMSA26 V ; DBL LIP SEAL

Lip Seal; 1.503" Shaft Dia; 2-3/8" Housing Bore; 0.72" Nominal Width; Viton Lip; Solid Seal; 0.72" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA26 Seal Design Code

Part #

15031

BDI #

1242686

PRICE
$ 13.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
0085311454995
Generic Design Code
C_R_HMSA26
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA26
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15031
Weight / LBS
0.099
Long Description
Lip Seal; 1.503" Shaft Dia; 2-3/8" Housing Bore; 0.72" Nominal Width; Viton Lip; Solid Seal; 0.72" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA26 Seal Design Code
Housing Bore
2.375 Inch | 60.325 Millimeter
Shaft Diameter
1.503 Inch | 38.176 Millimeter
Nominal Width
0.72 Inch | 18.288 Millimeter
Actual Width
0.72 Inch | 18.288 Millimeter