Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1525178 / 15.25X16.625X0.55 HS8 V

594361 OBSOLETO NO USAR 07/22

1525178 / 15.25X16.625X0.55 HS8 V

CRSEAL 1525178 / 15.25X16.625X0.55 HS8 V ; SGL LIP SEAL

15-1/4" Shaft Dia; 16-5/8" Housing Bore; 0.55" Nominal Width; Viton Lip; Split Seal; 0.55" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1525178

BDI #

1242754

PRICE
$ 3,468.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.33
UNSPSC
31411705
EAN
0085311437769
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1525178
Weight / LBS
2.935
Long Description
15-1/4" Shaft Dia; 16-5/8" Housing Bore; 0.55" Nominal Width; Viton Lip; Split Seal; 0.55" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Housing Bore
16.625 Inch | 422.275 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter