Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15298 / 1.535X2.047X0.248 HMSA96 P

15298 / 1.535X2.047X0.248 HMSA96 P

15298 / 1.535X2.047X0.248 HMSA96 P

CRSEAL 15298/ 1.535X2.047X0.248 HMSA96 P ; DBL LIP SEAL

Lip Seal; 1.535" Shaft Dia; 2-3/64" Housing Bore; 0.248" Nominal Width; Polyacrylate Lip; Solid Seal; 0.248" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

15298

BDI #

1242818

PRICE
$ 19.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311185219
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15298
Weight / LBS
0.111
Long Description
Lip Seal; 1.535" Shaft Dia; 2-3/64" Housing Bore; 0.248" Nominal Width; Polyacrylate Lip; Solid Seal; 0.248" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Housing Bore
2.047 Inch | 51.994 Millimeter
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Nominal Width
0.248 Inch | 6.299 Millimeter
Actual Width
0.248 Inch | 6.299 Millimeter