Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15357 / 1.535X3.228X0.512 HMSA24 P

15357 / 1.535X3.228X0.512 HMSA24 P

15357 / 1.535X3.228X0.512 HMSA24 P

CRSEAL 15357/ 1.535X3.228X0.512 HMSA24 P ; DBL LIP SEAL

Lip Seal; 1.535" Shaft Dia; 3.228" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code

Part #

15357

BDI #

1242865

PRICE
$ 32.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0085311177580
Generic Design Code
C_R_HMSA24
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15357
Weight / LBS
0.235
Long Description
Lip Seal; 1.535" Shaft Dia; 3.228" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
3.228 Inch | 81.991 Millimeter
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter