Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1550162 / 15.5X16.875X0.625 HDS2 R

1550162 / 15.5X16.875X0.625 HDS2 R

1550162 / 15.5X16.875X0.625 HDS2 R

CRSEAL 1550162/ 15.5X16.875X0.625 HDS2 R ; SGL LIP SEAL

Lip Seal; 15-1/2" Shaft Dia; 16-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1550162

BDI #

1242912

PRICE
$ 687.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.83
UNSPSC
31411705
EAN
0085311126618
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1550162
Weight / LBS
6.251
Long Description
Lip Seal; 15-1/2" Shaft Dia; 16-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
15.5 Inch | 393.7 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
16.875 Inch | 428.625 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter