Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1563560 / 15.625X17.625X0.875 HDS1 R

3100890 / 31X34X1 HDS1 R

1563560 / 15.625X17.625X0.875 HDS1 R

CRSEAL 1563560/15.625X17.625X0.875 HDS1R ; SGL LIP SEAL

Lip Seal; 15-5/8" Shaft Dia; 17-5/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1563560

BDI #

1243034

PRICE
$ 729.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.7
UNSPSC
31411705
EAN
0085311127066
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1563560
Weight / LBS
5.973
Long Description
Lip Seal; 15-5/8" Shaft Dia; 17-5/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
17.625 Inch | 447.675 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
15.625 Inch | 396.875 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter