Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15655 / 1.563X2.502X0.313 CRW1 R

29865 / 3X3.751X0.375 CRW1 R

15655 / 1.563X2.502X0.313 CRW1 R

CRSEAL 15655 / 1.563X2.502X0.313 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-9/16" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

15655

BDI #

1242931

PRICE
$ 17.00 / each

QTY

INVENTORY:
15
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311015875
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15655
Weight / LBS
0.089
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.502 Inch | 63.551 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter