Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15660 / 1.563X2.531X0.5 X15 R

15660 / 1.563X2.531X0.5 X15 R

15660 / 1.563X2.531X0.5 X15 R

CRSEAL 15660 / 1.563X2.531X0.5 X15 R ; LIP SEAL

1-9/16" Shaft Dia; 2.531" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

15660

BDI #

1243051

PRICE
$ 27.07 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311015899
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15660
Weight / LBS
0.094
Long Description
1-9/16" Shaft Dia; 2.531" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.531 Inch | 64.287 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter