Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15692 / 1.568X2.62X1 HMS15 R

15692 / 1.568X2.62X1 HMS15 R

15692 / 1.568X2.62X1 HMS15 R

CRSEAL 15692 / 1.568X2.62X1 HMS15 R ; SGL LIP SEAL

Lip Seal; 1.568" Shaft Dia; 2.62" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code

Part #

15692

BDI #

1243059

PRICE
$ 25.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.083
UNSPSC
31411705
EAN
0085311015912
Generic Design Code
C_R_HMS15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS15
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15692
Weight / LBS
0.271
Long Description
Lip Seal; 1.568" Shaft Dia; 2.62" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Housing Bore
2.62 Inch | 66.548 Millimeter
Shaft Diameter
1.568 Inch | 39.827 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter