Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15727 / 1.575X2.283X0.415 HMSA25 V

17005 / 1.705X3.08X0.55 HMSA25 R

15727 / 1.575X2.283X0.415 HMSA25 V

CRSEAL 15727/ 1.575X2.283X0.415 HMSA25 V ; LIP SEAL

Lip Seal; 1.575" Shaft Dia; 2.283" Housing Bore; 0.415" Nominal Width; Viton Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

15727

BDI #

1243074

PRICE
$ 11.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311281775
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15727
Weight / LBS
0.086
Long Description
Lip Seal; 1.575" Shaft Dia; 2.283" Housing Bore; 0.415" Nominal Width; Viton Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Actual Width
0.415 Inch | 10.541 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Nominal Width
0.415 Inch | 10.541 Millimeter
Housing Bore
2.283 Inch | 57.988 Millimeter