Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1575248 / 15.75X17.25X0.685 HS8 R

1575248 / 15.75X17.25X0.685 HS8 R

1575248 / 15.75X17.25X0.685 HS8 R

CRSEAL 1575248 / 15.75X17.25X0.685 HS8 R ; SGL LIP SEAL

Lip Seal; 15-3/4" Shaft Dia; 17-1/4" Housing Bore; 0.685" Nominal Width; Nitrile Lip; Split Seal; 0.685" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1575248

BDI #

1243099

PRICE
$ 788.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.71
UNSPSC
31411705
EAN
0085311900812
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1575248
Weight / LBS
3.781
Long Description
Lip Seal; 15-3/4" Shaft Dia; 17-1/4" Housing Bore; 0.685" Nominal Width; Nitrile Lip; Split Seal; 0.685" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
17.25 Inch | 438.15 Millimeter
Actual Width
0.685 Inch | 17.399 Millimeter
Nominal Width
0.685 Inch | 17.399 Millimeter
Shaft Diameter
15.75 Inch | 400.05 Millimeter