Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1575253 / 15.75X17.25X0.75 HDS2 R

1781145 / 17.813X19.125X0.625 HDS2 R

1575253 / 15.75X17.25X0.75 HDS2 R

CRSEAL 1575253 / 15.75X17.25X0.75 HDS2 R ; SGL LIP SEAL

15-3/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1575253

BDI #

1243106

PRICE
$ 1,267.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.65
UNSPSC
31411705
EAN
0085311127264
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1575253
Weight / LBS
5.863
Long Description
15-3/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
17.25 Inch | 438.15 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
15.75 Inch | 400.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter