Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15866 / 1.575X2.992X0.492 HMSA92 P

15866 / 1.575X2.992X0.492 HMSA92 P

15866 / 1.575X2.992X0.492 HMSA92 P

CRSEAL 15866/ 1.575X2.992X0.492 HMSA92 P ; DBL LIP SEAL

Lip Seal; 1.575" Shaft Dia; 2.992" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

15866

BDI #

1243160

PRICE
$ 15.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31411705
EAN
0085311016339
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15866
Weight / LBS
0.193
Long Description
Lip Seal; 1.575" Shaft Dia; 2.992" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
2.992 Inch | 75.997 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter