Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1587331 / 15.875X17.5X0.75 HDS7 R

1587331 / 15.875X17.5X0.75 HDS7 R

1587331 / 15.875X17.5X0.75 HDS7 R

CRSEAL 1587331 / 15.875X17.5X0.75 HDS7 R ; SGL LIP SEAL

15-7/8" Shaft Dia; 17-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1587331

BDI #

1243166

PRICE
$ 1,199.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
31411705
EAN
0085311354943
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1587331
Weight / LBS
5.933
Long Description
15-7/8" Shaft Dia; 17-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
15.875 Inch | 403.225 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter