Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1588550 / 15.875X17.875X0.813 HDS1 R

4700420 OBSOLETE DO NOT USE 07/22

1588550 / 15.875X17.875X0.813 HDS1 R

CRSEAL 1588550/15.875X17.875X0.813 HDS1R ; SGL LIP SEAL

Lip Seal; 15-7/8" Shaft Dia; 17-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1588550

BDI #

1243179

PRICE
$ 732.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
UNSPSC
31411705
EAN
0085311127509
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1588550
Weight / LBS
6.043
Long Description
Lip Seal; 15-7/8" Shaft Dia; 17-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
17.875 Inch | 454.025 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
15.875 Inch | 403.225 Millimeter