Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15940 / 1.594X2.437X0.313 CRW1 P

7450 / 0.75X1.25X0.25 CRW1 V

15940 / 1.594X2.437X0.313 CRW1 P

CRSEAL 15940 / 1.594X2.437X0.313 CRW1 P ; SGL LIP SEAL

Lip Seal; 1-19/32" Shaft Dia; 2-7/16" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

15940

BDI #

1243202

PRICE
$ 34.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311016438
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15940
Weight / LBS
0.084
Long Description
Lip Seal; 1-19/32" Shaft Dia; 2-7/16" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.594 Inch | 40.488 Millimeter
Housing Bore
2.437 Inch | 61.9 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter