Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1600238 / 16X17.5X0.625 HS8 R

1600238 / 16X17.5X0.625 HS8 R

1600238 / 16X17.5X0.625 HS8 R

CRSEAL 1600238 / 16X17.5X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 16" Shaft Dia; 17-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1600238

BDI #

1243244

PRICE
$ 945.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.6
UNSPSC
31411705
EAN
0085311127615
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1600238
Weight / LBS
3.551
Long Description
Lip Seal; 16" Shaft Dia; 17-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter