Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1600558 / 16X18X0.813 HS8 R

1188118 / 11.875X13.125X0.625 HS8 R

1600558 / 16X18X0.813 HS8 R

CRSEAL 1600558 / 16X18X0.813 HS8 R SEAL

Lip Seal; 16" Shaft Dia; 18" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1600558

BDI #

1243303

PRICE
$ 782.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
UNSPSC
31411705
EAN
0085311127936
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1600558
Weight / LBS
3.621
Long Description
Lip Seal; 16" Shaft Dia; 18" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter
Housing Bore
18 Inch | 457.2 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter