Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18159 / 1.813X2.75X0.313 CRW1 R

160X190X15 CRW1 V

CRSEAL 160X190X15 CRW1 V SGL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE

Lip Seal; 160MM Shaft Dia; 190MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

160X190X15 CRW1 V

BDI #

1244618

PRICE
$ 149.80 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31411705
EAN
0085311039109
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
160X190X15 CRW1 V
Weight / LBS
0.582
Long Description
Lip Seal; 160MM Shaft Dia; 190MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Housing Bore
7.48 Inch | 190 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
6.299 Inch | 160 Millimeter
Actual Width
0.591 Inch | 15 Millimeter