Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160X190X15VTF-BX

160X190X15VTF-BX

160X190X15VTF-BX LIP SHAFT SEAL ; VITON DBL SPRING

160MM Shaft Dia; 190MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code

Part #

75020519

BDI #

900169

PRICE
$ 276.80 / each

QTY

INVENTORY:
13
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.226
UNSPSC
31411705
EAN
0750886221067
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
160X190X15VTF
Weight / LBS
0.499
Long Description
160MM Shaft Dia; 190MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code
Shaft Diameter
6.299 Inch | 160 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Housing Bore
7.48 Inch | 190 Millimeter