Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16355 / 1.625X2.375X0.395 CRWA6 V

16355 / 1.625X2.375X0.395 CRWA6 V

16355 / 1.625X2.375X0.395 CRWA6 V

CRSEAL 16355 / 1.625X2.375X0.395 CRWA6 V ; DBL LIP SEAL

1-5/8" Shaft Dia; 2-3/8" Housing Bore; 0.395" Nominal Width; Viton Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code

Part #

16355

BDI #

1243564

PRICE
$ 43.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31411705
EAN
0085311455077
Generic Design Code
C_R_CRWA6
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWA6
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16355
Weight / LBS
0.114
Long Description
1-5/8" Shaft Dia; 2-3/8" Housing Bore; 0.395" Nominal Width; Viton Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Housing Bore
2.375 Inch | 60.325 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter