Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16446 / 1.614X2.165X0.275 HMSA29 R

16446 / 1.614X2.165X0.275 HMSA29 R

16446 / 1.614X2.165X0.275 HMSA29 R

CRSEAL 16446/ 1.614X2.165X0.275 HMSA29 R ; LIP SEAL

1.614" Shaft Dia; 2.165" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code

Part #

16446

BDI #

1243604

PRICE
$ 21.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311454810
Generic Design Code
C_R_HMSA29
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA29
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16446
Weight / LBS
0.071
Long Description
1.614" Shaft Dia; 2.165" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Actual Width
0.275 Inch | 6.985 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter
Housing Bore
2.165 Inch | 54.991 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter