Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16500 / 1.645X2.656X0.4 CRWA1 P

16500 / 1.645X2.656X0.4 CRWA1 P

16500 / 1.645X2.656X0.4 CRWA1 P

CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; DBL LIP SEAL

1.645" Shaft Dia; 2-21/32" Housing Bore; 0.4" Nominal Width; Polyacrylate Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

16500

BDI #

1243629

PRICE
$ 29.95 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311017169
Generic Design Code
C_R_CRSA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16500
Weight / LBS
0.093
Long Description
1.645" Shaft Dia; 2-21/32" Housing Bore; 0.4" Nominal Width; Polyacrylate Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Actual Width
0.4 Inch | 10.16 Millimeter
Nominal Width
0.4 Inch | 10.16 Millimeter
Shaft Diameter
1.645 Inch | 41.783 Millimeter
Housing Bore
2.656 Inch | 67.462 Millimeter