Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1650390 / 16.5X18.25X0.813 HDS1 R

335X375X18 HDS1 R

1650390 / 16.5X18.25X0.813 HDS1 R

CRSEAL 1650390 / 16.5X18.25X0.813 HDS1 R ; SGL LIP SEAL

Lip Seal; 16-1/2" Shaft Dia; 18-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1650390

BDI #

1243654

PRICE
$ 1,238.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.79
UNSPSC
31411705
EAN
0085311128810
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1650390
Weight / LBS
6.163
Long Description
Lip Seal; 16-1/2" Shaft Dia; 18-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
16.5 Inch | 419.1 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
18.25 Inch | 463.55 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter