Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16532 / 1.656X2.502X0.5 CRSH1 R

19274 / 1.938X2.825X0.5 CRSH1 P

16532 / 1.656X2.502X0.5 CRSH1 R

CRSEAL 16532 / 1.656X2.502X0.5 CRSH1 R ; SGL LIP SEAL

Lip Seal; 1-21/32" Shaft Dia; 2.502" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code

Part #

16532

BDI #

1243690

PRICE
$ 92.30 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31411705
EAN
0085311017381
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16532
Weight / LBS
0.139
Long Description
Lip Seal; 1-21/32" Shaft Dia; 2.502" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Shaft Diameter
1.656 Inch | 42.062 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.502 Inch | 63.551 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter