Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6679 H1L5

16598 H1L5

16598 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 4.250 5.625 .500

4-1/4" Shaft Dia; 5-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

16598 H1L5

BDI #

18221752

PRICE
$ 65.92 / each
$ 99.48 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31411705
EAN
0827834078155
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
16598 H1L5
Weight / LBS
0.425
Long Description
4-1/4" Shaft Dia; 5-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
5.625 Inch | 142.875 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter