Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1675258 / 16.75X18.25X0.75 HS8 R

7500518 / 75X77X0.815 HS8 R

1675258 / 16.75X18.25X0.75 HS8 R

CRSEAL 1675258 / 16.75X18.25X0.75 HS8 R ; SGL LIP SEAL

Lip Seal; 16-3/4" Shaft Dia; 18-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1675258

BDI #

1243796

PRICE
$ 999.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.55
UNSPSC
31411705
EAN
0085311129039
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1675258
Weight / LBS
3.423
Long Description
Lip Seal; 16-3/4" Shaft Dia; 18-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
18.25 Inch | 463.55 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
16.75 Inch | 425.45 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter