Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16757 / 1.688X2.605X0.25 HM14 R

16757 / 1.688X2.605X0.25 HM14 R

16757 / 1.688X2.605X0.25 HM14 R

CRSEAL 16757 / 1.688X2.605X0.25 HM14 R ; SGL LIP SEAL

Lip Seal; 1-11/16" Shaft Dia; 2.605" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

16757

BDI #

1243814

PRICE
$ 25.70 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311017657
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16757
Weight / LBS
0.072
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2.605" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
2.605 Inch | 66.167 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter