Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1688557 / 16.875X18.875X0.813 HS7 R

1688557 / 16.875X18.875X0.813 HS7 R

1688557 / 16.875X18.875X0.813 HS7 R

CRSEAL 1688557/16.875X18.875X0.813 HS7 R ; SGL LIP SEAL

Lip Seal; 16-7/8" Shaft Dia; 18-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1688557

BDI #

1243839

PRICE
$ 999.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31411705
EAN
0085311129138
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1688557
Weight / LBS
3.513
Long Description
Lip Seal; 16-7/8" Shaft Dia; 18-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
18.875 Inch | 479.425 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
16.875 Inch | 428.625 Millimeter