Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16X24X3VG-BX

16X24X3VG-BX

16X24X3VG-BX LIP SHAFT SEAL ; NITRILE SGL

16MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code

Part #

75020589

BDI #

890760

PRICE
$ 7.84 / each

QTY

INVENTORY:
35
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31411705
EAN
0750886248880
Generic Design Code
TSM_VG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16X24X3VG
Weight / LBS
0.006
Long Description
16MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Nominal Width
0.118 Inch | 3 Millimeter
Housing Bore
0.945 Inch | 24 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter