Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1700565 / 17X19X0.906 HDS2 D

1700565 / 17X19X0.906 HDS2 D

1700565 / 17X19X0.906 HDS2 D

CRSEAL 1700565 / 17X19X0.906 HDS2 D ; SGL LIP SEAL

17" Shaft Dia; 19" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1700565

BDI #

1243981

PRICE
$ 1,621.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.57
UNSPSC
31411705
EAN
0085311129527
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1700565
Weight / LBS
7.758
Long Description
17" Shaft Dia; 19" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
17 Inch | 431.8 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
19 Inch | 482.6 Millimeter