Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

171255VB-BX

171255VB-BX

171255VB-BX LIP SHAFT SEAL ; NITRILE SGL

1-23/32" Shaft Dia; 2.561" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code

Part #

75006653

BDI #

890570

PRICE
$ 18.40 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886042334
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
171255VB
Long Description
1-23/32" Shaft Dia; 2.561" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Housing Bore
2.561 Inch | 65.049 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.719 Inch | 43.663 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter