Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17145 / 1.734X2.726X0.512 HM18 R

17145 / 1.734X2.726X0.512 HM18 R

17145 / 1.734X2.726X0.512 HM18 R

CRSEAL 17145 / 1.734X2.726X0.512 HM18 R ; SGL LIP SEAL

Lip Seal; 1.734" Shaft Dia; 2.726" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

17145

BDI #

1244047

PRICE
$ 48.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311018081
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17145
Weight / LBS
0.106
Long Description
Lip Seal; 1.734" Shaft Dia; 2.726" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
2.726 Inch | 69.24 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
1.734 Inch | 44.044 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter