Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17190 / 1.739X2.812X0.594 HMSA16 R

15315 / 1.524X2.656X0.424 HMSA16 E

17190 / 1.739X2.812X0.594 HMSA16 R

CRSEAL 17190/ 1.739X2.812X0.594 HMSA16 R ; DBL LIP SEAL

Lip Seal; 1.739" Shaft Dia; 2-13/16" Housing Bore; 0.594" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

17190

BDI #

1244058

PRICE
$ 21.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
31411705
EAN
0085311018210
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17190
Weight / LBS
0.211
Long Description
Lip Seal; 1.739" Shaft Dia; 2-13/16" Housing Bore; 0.594" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Actual Width
0.594 Inch | 15.088 Millimeter
Nominal Width
0.594 Inch | 15.088 Millimeter
Housing Bore
2.812 Inch | 71.425 Millimeter
Shaft Diameter
1.739 Inch | 44.171 Millimeter