Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17234 / 1.75X2.25X0.313 CRW1 V

110X135X12 CRW1 V

17234 / 1.75X2.25X0.313 CRW1 V

CRSEAL 17234 / 1.75X2.25X0.313 CRW1 V ; SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

17234

BDI #

1243112

PRICE
$ 33.51 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311018241
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17234
Weight / LBS
0.083
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter