Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17240 / 1.75X2.25X0.188 HM14 R

17240 / 1.75X2.25X0.188 HM14 R

17240 / 1.75X2.25X0.188 HM14 R

CRSEAL 17240 / 1.75X2.25X0.188 HM14 R ; SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

17240

BDI #

1244072

PRICE
$ 10.51 / each

QTY

INVENTORY:
57
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311018258
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17240
Weight / LBS
0.077
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter