Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17310 / 1.75X2.437X0.25 HM21 R

42512VH-H-BX

17310 / 1.75X2.437X0.25 HM21 R

CRSEAL 17310 / 1.75X2.437X0.25 HM21 R ; SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2-7/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

17310

BDI #

1244127

PRICE
$ 13.03 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311018395
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17310
Weight / LBS
0.084
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-7/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Housing Bore
2.437 Inch | 61.9 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter