Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

173275VHY-BX

173275VHY-BX

173275VHY-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

1-47/64" Shaft Dia; 2.726" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VHY Seal Design Code

Part #

75020693

BDI #

896780

PRICE
$ 33.65 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886044826
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VHY
Other Features
Reverse Case Style | Indented Back Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
173275VHY
Long Description
1-47/64" Shaft Dia; 2.726" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VHY Seal Design Code
Housing Bore
2.726 Inch | 69.24 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
1.734 Inch | 44.044 Millimeter