Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1732951 / 17.323X19.291X0.803 HDSF2 VT

1732951 / 17.323X19.291X0.803 HDSF2 VT

1732951 / 17.323X19.291X0.803 HDSF2 VT

1732951 / 17.323X19.291X0.803 HDSF2 VT ; CRSEAL DBL LIP SEAL

Oil Seal; 17.323" Shaft Dia; 19.291" Housing Bore; 0.803" Nominal Width; Viton | Polytetrafluoroethylene Lip; Solid Seal; 0.803" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code

Part #

1732951

BDI #

22779079

PRICE
$ 3,437.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
UNSPSC
31411705
EAN
0085311452038
Generic Design Code
C_R_HDSF2
Lip Material
Viton | Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 17.323" Shaft Dia; 19.291" Housing Bore; 0.803" Nominal Width; Viton | Polytetrafluoroethylene Lip; Solid Seal; 0.803" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Nominal Width
0.803 Inch | 20.396 Millimeter
Actual Width
0.803 Inch | 20.396 Millimeter
Shaft Diameter
17.323 Inch | 440.004 Millimeter
Housing Bore
19.291 Inch | 489.991 Millimeter