Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1750538 / 17.5X19.5X0.688 HS8 R

1050038 / 10.5X11.5X0.625 HS8 R

1750538 / 17.5X19.5X0.688 HS8 R

CRSEAL 1750538 / 17.5X19.5X0.688 HS8 R ; SGL LIP SEAL

Lip Seal; 17-1/2" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1750538

BDI #

1244237

PRICE
$ 1,063.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.87
UNSPSC
31411705
EAN
0085311130226
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1750538
Weight / LBS
4.121
Long Description
Lip Seal; 17-1/2" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
19.5 Inch | 495.3 Millimeter
Shaft Diameter
17.5 Inch | 444.5 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter