Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32395 / 3.25X4.249X0.375 CRWA1 R

175X203.5X19BDL

175X203.5X19BDL NBR SHAFT SEAL ; STEEL CASE

175MM Shaft Dia; 203.5MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; BDL Seal Design Code

Part #

175203.519BDL

BDI #

446178

PRICE
$ 76.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
BDL
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
175 203.5 19BDL
Weight / LBS
0.5
Long Description
175MM Shaft Dia; 203.5MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; BDL Seal Design Code
Shaft Diameter
6.89 Inch | 175 Millimeter
Nominal Width
0.748 Inch | 19 Millimeter
Housing Bore
8.012 Inch | 203.5 Millimeter
Actual Width
0.748 Inch | 19 Millimeter