Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36179 / 3.625X4.626X0.375 CRWA1 V

175X203.5X19TB

175X203.5X19TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO

175MM Shaft Dia; 203.5MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

75007074

BDI #

885857

PRICE
$ 135.63 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.385
UNSPSC
31411705
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
175X203.5X19TB
Weight / LBS
0.85
Long Description
175MM Shaft Dia; 203.5MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Actual Width
0.748 Inch | 19 Millimeter
Shaft Diameter
6.89 Inch | 175 Millimeter
Nominal Width
0.748 Inch | 19 Millimeter
Housing Bore
8.012 Inch | 203.5 Millimeter