Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17617 / 1.75X2.718X0.359 HM18 R

17617 / 1.75X2.718X0.359 HM18 R

17617 / 1.75X2.718X0.359 HM18 R

CRSEAL 17617 / 1.75X2.718X0.359 HM18 R ; SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

17617

BDI #

1244290

PRICE
$ 10.18 / each

QTY

INVENTORY:
2014
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311018753
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17617
Weight / LBS
0.087
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Actual Width
0.359 Inch | 9.119 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter
Housing Bore
2.718 Inch | 69.037 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter