Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17618 / 1.75X2.718X0.359 TL2 R

17618 / 1.75X2.718X0.359 TL2 R

17618 / 1.75X2.718X0.359 TL2 R

CRSEAL 17618 / 1.75X2.718X0.359 TL2 R ; LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL2 Seal Design Code

Part #

17618

BDI #

1244294

PRICE
$ 25.92 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311018760
Generic Design Code
C_R_TL2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL2
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17618
Weight / LBS
0.104
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL2 Seal Design Code
Actual Width
0.359 Inch | 9.119 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter
Housing Bore
2.718 Inch | 69.037 Millimeter