Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17620 / 1.75X2.786X0.294 X15 R

17620 / 1.75X2.786X0.294 X15 R

17620 / 1.75X2.786X0.294 X15 R

CRSEAL 17620 / 1.75X2.786X0.294 X15 R ; LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2.786" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

17620

BDI #

1244296

PRICE
$ 32.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311018777
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17620
Weight / LBS
0.095
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.786" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Housing Bore
2.786 Inch | 70.764 Millimeter
Nominal Width
0.294 Inch | 7.468 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter