Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17658 / 1.772X2.52X0.472 CRSHA1 R

17658 / 1.772X2.52X0.472 CRSHA1 R

17658 / 1.772X2.52X0.472 CRSHA1 R

CRSEAL 17658 / 1.772X2.52X0.472 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

17658

BDI #

1244321

PRICE
$ 24.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31411705
EAN
0085311296984
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17658
Weight / LBS
0.099
Long Description
Lip Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter