Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17720 / 1.75X3.062X0.485 DST75 RT

17720 / 1.75X3.062X0.485 DST75 RT

17720 / 1.75X3.062X0.485 DST75 RT

CRSEAL 17720 / 1.75X3.062X0.485 DST75 RT ; LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 3-1/16" Housing Bore; 0.485" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code

Part #

17720

BDI #

1244359

PRICE
$ 29.02 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0085311886277
Generic Design Code
C_R_D7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17720
Weight / LBS
0.22
Long Description
Lip Seal; 1-3/4" Shaft Dia; 3-1/16" Housing Bore; 0.485" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Housing Bore
3.062 Inch | 77.775 Millimeter
Actual Width
0.485 Inch | 12.319 Millimeter
Nominal Width
0.485 Inch | 12.319 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter