Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17724 / 1.75X3.149X0.29 TL6 R

17724 / 1.75X3.149X0.29 TL6 R

17724 / 1.75X3.149X0.29 TL6 R

CRSEAL 17724 / 1.75X3.149X0.29 TL6 R ; LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 3.149" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL6 Seal Design Code

Part #

17724

BDI #

1244361

PRICE
$ 30.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.124
UNSPSC
31411705
EAN
0085311018999
Generic Design Code
C_R_TL6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL6
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17724
Weight / LBS
0.205
Long Description
Lip Seal; 1-3/4" Shaft Dia; 3.149" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL6 Seal Design Code
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Housing Bore
3.149 Inch | 79.985 Millimeter