Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1775017 / 17.75X18.75X0.5 HS7 R

1775017 / 17.75X18.75X0.5 HS7 R

1775017 / 17.75X18.75X0.5 HS7 R

CRSEAL 1775017 / 17.75X18.75X0.5 HS7 R ; SGL LIP SEAL

17-3/4" Shaft Dia; 18-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1775017

BDI #

1244369

PRICE
$ 999.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.58
UNSPSC
31411705
EAN
0085311130547
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1775017
Weight / LBS
3.493
Long Description
17-3/4" Shaft Dia; 18-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
18.75 Inch | 476.25 Millimeter
Shaft Diameter
17.75 Inch | 450.85 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter